Beli safety belts di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KH AREEL Safety Belt of Ewind Type with A Supporting Belt
    Mulai

    Rp3.199.900

    KH AREEL Safety Belt of Ewind Type with A Supporting Belt
    Deskripsi:
    -It is a supporter belt one-piece set that can be used immediately after purchase.-Free and locking switching type.-Exclusively for unifilar suspension.-Winding type.-Lightweight aluminum lever type hook.-Hook with flexible ring.
    atribut:
    • Waist Belt Width WxL: 50x1200mm
    • Lanyard: W15xL1500mm
    • Rope Material: Nylon (with aramid)
    • Hook Material: Aluminium Lever, Steel Hook
  2. KH Jabara Rope of Safety Belt Which Expands and Contracts with A Supporting Belt
    Mulai

    Rp1.999.900

    KH Jabara Rope of Safety Belt Which Expands and Contracts with A Supporting Belt
    Deskripsi:
    -Lanyard which adopted the advantages of rope type and roll type.-Although it is usually 1000mm long, it extends to 1500mm so it will work as the main rope during use, but when not in use it fits as the length of the auxiliary rope.-Built-in shock absorber.-Aluminum lightweight lever.-With flexible ring.-Aluminum Lightweight Waist Belt.-With Air Type Supporter Belt.-One-Touch Type Waist Belt.
    atribut:
    • Waist Belt Width WxL: 50x1200mm
    • Bellows Type Nylon Rope: Width 30xLength1000 to 1500mm (including hook)
    • Hook opening: 64mm
  3. SUNDSTROM SAFETY Respiratory Equipment Storage
    Mulai

    Rp239.900

    SUNDSTROM SAFETY Respiratory Equipment Storage
    Deskripsi:
    Respirator storage bags keep respirators clean and prevent wear during storage and transport.
    atribut:
    • UNSPSC: 46182005
  4. MILWAUKEE Foldable Pocket Knife Utility (Pisau Saku Lipat)
    Mulai

    Rp479.900

    MILWAUKEE Foldable Pocket Knife Utility (Pisau Saku Lipat)
    Deskripsi:
    The spring-loaded mechanism of these utility knives assists with folding out the blade.
  5. TRUSCO Industrial Safety Belt with 2Way Retractable Lanyard
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

    TRUSCO Industrial Safety Belt with 2Way Retractable Lanyard
    Deskripsi:
    -It is possible to use it to fix the length and to take up with a single button, and to stretch and roll like a seat belt.-The lock mechanism is built in to stop at the shortest falling distance.-Exclusively for unifilar suspension.-With Steel Large Hook/Steel Slide Buckle.
  6. TSUYORON Industrial Safety Belt with Twin Lanyard
    Mulai

    Rp1.199.900

    TSUYORON Industrial Safety Belt with Twin Lanyard
    Deskripsi:
    -A lightweight safety belt with two rope lanyards.-A safe design that has a structure which does not allow U-shaped suspension.-Exclusively for unifilar suspension.
  7. Tajima (TJM DESIGN) Set Sabuk Baja Hitam (Set Ikat Pinggang Kerja)
    Mulai

    Rp569.900

    Tajima (TJM DESIGN) Set Sabuk Baja Hitam (Set Ikat Pinggang Kerja)
    Deskripsi:
    Flexible, lightweight, robust and easy-to-use flat rope. Base with agile hook hanger.
    atribut:
    • Belt Width (mm): 50
    • Material: Lanyard: high-density nylon fiber Hook: steel Belt: nylon Buckle: steel
    • Belt Length (mm): 1150
    • Lanyard (WxL) (mm): 23x1100
  8. Unit SAFETY SIGNS Central Defense Unified Safety Sticker
    Mulai

    Rp269.900

    Unit SAFETY SIGNS Central Defense Unified Safety Sticker
    atribut:
    • Dimensions (mm): 160x120
    • Material: PVC sticker
    • Type of Sign: Sticker
  9. INDIAN Safety Equipment Part
    Mulai

    Rp669.900

    INDIAN Safety Equipment Part
    atribut:
    • UNSPSC: 46191603
  10. K/H Safety Belt
    Mulai

    Rp3.799.900

    K/H Safety Belt
    atribut:
    • Hook Opening (mm): 65
  11. Superior Glove Cool Grip Carbon Heat Resistance Gloves (Sarung Tangan Anti Panas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Superior Glove Cool Grip Carbon Heat Resistance Gloves (Sarung Tangan Anti Panas)
    Deskripsi:
    These gloves are made from a tough DuPont Kevlar fiber and carbon blend that provides 360° ANSI Level A4 cut protection and ANSI Level 5 heat resistance. Their 100% knit terry liner traps air in to provide further protection from thermal contact while also insulating against cold. A high level of dexterity makes these gloves adept at handling hot pieces of machinery.
    atribut:
    • Size: L
    • Instructions: No Bleach, Wash & Tumble Dry
    • Abrasion: None
    • Cut: 360° Cut, ANSI A4
    • Puncture (Probe): None
    • Material: Kevlar
    • Cuff Length (inch): 2
    • Cuff Style: Knit
    • Palm Coating: None
    • CE Certification Code: None
    • Dip Type: None
    • Extended Sizes: None
    • Gauge: 7-Gauge
    • Heat: ANSI level 5 (320°C or 608°F)
    • Impact: None
  12. 3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)
    Mulai

    Rp609.900

    3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)
    Deskripsi:
    Fall protection that’s there when you need it. Every at height worker deserves to be safe, no matter the size or nature of the job. That’s why Protecta products have become the choice of safety managers looking for reliable fall protection solutions that comply with safety regulations and help their workers get the job done.
  13. MSA (Local) Tali Dagu Helm Safety (Tali Helm)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    MSA (Local) Tali Dagu Helm Safety (Tali Helm)
    Deskripsi:
    Menjaga keselamatan saat bekerjadi lingkungan proyek bangunan dan konstruksi dengan menggunakan tali cadangan untuk helm keselamatan kerja Anda. Tali ini dilengkapi dengan empat kait sehingga dapat lebih aman dan dapat menjangkau sisi-sisi helm dengan sempurna. Tali juga terbuat dari material berkualitas, membuatnya lebih kokoh dan nyaman ketika digunakan.
    atribut:
    • Material: Nylon
    • Model : 4 point/huruf Y
  14. Gunter Palm Fit PU Black Gloves (Sarung Tangan)
    Rating:
    98% of 100
    (11)
    Mulai

    Rp8.900

  15. Tajima Tool (TJM Design) Knife Sheath Holster
    Mulai

    Rp469.900

    Tajima Tool (TJM Design) Knife Sheath Holster
    Deskripsi:
    Sef holster for tack knives with excellent safety and portability Slim tuck knives / short holsters that do not get in the way even in narrow spaces With a retrofit sef holder that can be added without removing the belt A ballit cable (ballit scissors), ballit molding, and muki chopper can be attached to the front pocket of the vertical double. With safety rope mounting hole* When storing tools, insert them all the way in. * Product specifications are subject to change without notice. Please note.
    atribut:
    • Applicable Thickness (mm): 3
    • Mass (kg): 120
    • Suitable Belt Width (mm): 50
  16. TRUSCO Industrial Safety Belt With Rope Lanyard
    Mulai

    Rp549.900

    TRUSCO Industrial Safety Belt With Rope Lanyard
    atribut:
    • Color: Yellow
    • Waist Belt Dimensions (mm) Width x Length: 50 x 1150
    • Specification: Only for Suspending by One String, Hook with Double Safety Look, 'Standards for Safety Belt' of the Ministry of Health, Labour and Welfare Accepted
    • Opening of Hook: 13mm
    • Lanyard: Diameter 10 x Length 1500mm (Including Hook) Three Strand Rope
  17. KRISBOW Sabuk Pengaman Lineman dengan Sliding Handle
    Mulai

    Rp999.900

    KRISBOW Sabuk Pengaman Lineman dengan Sliding Handle
    atribut:
    • Belt (mm): 45 Nylon Belt
    • Rope (mm x m): 14 x 2 (Nylon Rope)
  18. SafetyLink Mini Self Retracting Lifeline (SRL ) Twin
    Mulai

    Rp6.499.900

Daftar Harga safety belts Terbaru October 2026
KH AREEL Safety Belt of Ewind Type with A Supporting BeltRp3.199.900
KH Jabara Rope of Safety Belt Which Expands and Contracts with A Supporting BeltRp1.999.900
SUNDSTROM SAFETY Respiratory Equipment StorageRp239.900
MILWAUKEE Foldable Pocket Knife Utility (Pisau Saku Lipat)Rp479.900
TRUSCO Industrial Safety Belt with 2Way Retractable LanyardRp669.900
TSUYORON Industrial Safety Belt with Twin LanyardRp1.199.900
Tajima (TJM DESIGN) Set Sabuk Baja Hitam (Set Ikat Pinggang Kerja)Rp569.900
Unit SAFETY SIGNS Central Defense Unified Safety StickerRp269.900
INDIAN Safety Equipment PartRp669.900
MILWAUKEE Framing Hammer Milled Face (Palu Framing Muka Gerinda)Rp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)